Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #12-14 x 3/4 in, 316 Stainless Steel Hex Head Hex Drive, 3000 PK
Mfr # 1212KW316
Zoro # G4691170
product price: $1,743.99
/pk 3000, $0.58/ea
Free Shipping & Returns
$1,743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Material 316 Stainless Steel
- Standards ASME B18.6.3
- System of Measurement Inch
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1212KW316
- Zoro # G4691170
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12-14 |
Fastener Length | 3/4 in |
Details
Item | Self-Drilling Screw |
Material | 316 Stainless Steel |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Standards | ASME B18.6.3 |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Description
Washer Assrts,12-14x3/4 UNSlot,Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN BLDRS SUPPLY .25m 17x8 in. Con Lag Scrw (CTX178)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 5/16 in L, Stainless Steel Body, 50 PK (TFC0910.4-50)
- TE-CO Spherical Flange Nut, 3/8"-16, Steel, Not Graded, Black Oxide, 11/16 in Hex Wd, 7/32 in Hex Ht (41903)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 31/32 in L, Nylon Body, 25 PK (JL-33PK)
- ZORO SELECT Self-Drilling Screw, 1/4"-20 x 7/8 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1414KWSMS)
- ZORO SELECT Self-Drilling Screw, #10-16 x 2-1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 750 PK (1040KPF410)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Steel Hex Head Phillips Drive, 2500 PK (1416KPW)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 165 PK (TKHWI0-801000-2-165P)
- ZORO SELECT Self-Drilling Screw, #6-20 x 1/2 in, Cadmium Steel Pan Head Phillips Drive, 4000 PK (MS51861-25)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (3732KW)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Stainless Steel Pan Head Phillips Drive, 15 PK (79105)
- Zoro Select Self-Tapping Screws