Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #12-14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 750 PK
Mfr # 1248KWN
Zoro # G4682761
product price: $174.99
/pk 750, $0.23/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #12-14
- Material Steel
- Finish Zinc Plated
- Fastener Length 3 in
- Standards ASME B18.6.3, SAE J78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1248KWN
- Zoro # G4682761
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12-14 |
Fastener Length | 3 in |
Details
Item | Self-Drilling Screw |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Standards | ASME B18.6.3, SAE J78 |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Description
Washer Assrts,12-14x3 UNSL Hex N,Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Framing Nail, 3-1/2 in L, 16 ga, Bright, Clipped Head, Angled, 2500 PK (KC29APBX)
- MIDWEST FASTENER Wood Screw, #9, 2-1/2 in, Plain Brass Flat Head Phillips Drive, 10 PK (69877)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 10 PK (M04104.200.0070)
- G.L. HUYETT Cotter Pin Asst SS PL 550pc (DISP-CPS550)
- ZORO SELECT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 80 PK (TKHWI-1201250-3-080P)
- ZORO SELECT Self-Drilling Screw, 5/16"-20 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 500 PK (3116ASH)
- ZORO SELECT Self-Drilling Screw, 1/4" x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.025.0075)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 3000 PK (1416KPF)
- ZORO SELECT Self-Drilling Screw, #12-14 x 6 in, Zinc Plated Steel Flat Head Phillips Drive, 400 PK (1296KPF)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 600 PK (1412KWS188)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 2000 PK (859729-2000)
- Zoro Select Self-Drilling Screws