Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #12-14 x 2 in, Zinc Plated Steel Pan Head Torx Drive, 1000 PK
Mfr # 1232KTP
Zoro # G5164903
product price: $192.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Drilling Tip
- System of Measurement Inch
- Drive Size T27
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1232KTP
- Zoro # G5164903
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12-14 |
Fastener Length | 2 in |
Drive Size | T27 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Description
12-14X2 6 Lobe Pan Self Drilling Screw Fully Threaded Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Oval Machine Screw, Plain Nylon, 8 PK (77136)
- ZORO SELECT Spring Pin, Slot, 3/16x1 1/4 L, Pk50 (5BY43)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 ft, Steel, Grade A, Plain Finish (U20200.100.9999)
- PRIME-LINE Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9075391)
- ZORO SELECT Self-Drilling Screw, 1/4" x 3 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK (U31702.025.0300)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, Oil Steel Flat Head Phillips Drive, 5000 PK (1020KPFB)
- ZORO SELECT Self-Drilling Screw, #2 x 1/8 in, Plain 316 Stainless Steel U Drive Drive, 10000 PK (0202U316)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 750 PK (3108ABSW188)
- ZORO SELECT Self Drilling Screws, 12-14x3/4, Package Quantity 5000, #12-14 x 3/4 in, Zinc Plated Steel Flat Head (1212KPU)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 800 PK (1448KW5)
- KANEBRIDGE Self-Drilling Screw, #10 x 3/4 in, Zinc Bake Flat Head Phillips Drive (1012KPU)
- Zoro Select Self-Drilling Screws