Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #12-14 x 1 in, Black Oxide Steel Hex Head Hex Drive, 4000 PK
Mfr # 1216KWB
Zoro # G4687643
product price: $410.99
/pk 4000, $0.10/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Material Steel
- Finish Black Oxide
- Standards ASME B18.6.3, SAE J78
- System of Measurement Inch
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1216KWB
- Zoro # G4687643
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12-14 |
Fastener Length | 1 in |
Details
Item | Self-Drilling Screw |
Material | Steel |
Finish | Black Oxide |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Standards | ASME B18.6.3, SAE J78 |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Description
Washer Assrts,12-14x1 Unslt Hx,Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Rivet Washer, 3/16 in ID, 1/2 in OD, Aluminum, Plain Finish, 500 PK (U34363.018.0050)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 3-1/2 in L, 25 PK (U04132.037.0350)
- ZORO SELECT Sckt Set Scrw, Cup, M8x1.25mmx12mm, PK100 (M51260.080.0012)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 15 PK (62458)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/2 in, Black Oxide Steel Hex Head Hex Drive, 2000 PK (0824KWB)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Black Oxide Steel Hex Head Hex Drive, 2000 PK (1416KWB)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/2 in, Black Oxide Steel Hex Head Hex Drive, 1000 PK (1024KWB)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Flat Head Square Drive, 5000 PK (1016KQF)
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 25 PK (U31870.025.0200)
- ZORO SELECT Self-Drilling Screw, #10-12 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (1012PSWN)
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 6000 PK (SDZ10034MAX)
- Zoro Select Self-Tapping Screws