Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #12-14 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 2000 PK
Mfr # 1224BPP
Zoro # G9684405
product price: $252.99
/pk 2000, $0.13/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- Screw Size #12-14
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Drive Size #3
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1224BPP
- Zoro # G9684405
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Screw Size | #12-14 |
Fastener Length | 1-1/2 in |
Drive Size | #3 |
Drill Point Size | Type B |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J933 |
Description
12-14X1 1/2 Phillips Pan Self Tapping Screw Type B Fully Threaded Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (9080139)
- ZORO SELECT Lag Screw, 1/2 in, 8 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0800)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (U04110.037.0150)
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 2 1/2 in L, 10 PK (U04008.075.0250)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 4-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK (1472KPF)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 1 in, 410 Stainless Steel Hex Head Hex Drive, 300 PK (3716KW410)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 341 PK (TKPPI0-600750-2-341P)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 100 PK (U31860.019.0075)
- ZORO SELECT Self-Drilling Screw, #10-12 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (1016PSWN)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0075)
- ITW Self-Drilling Screw, #14 x 2-1/2 in, Zinc Plated 30 PK (21356)
- Zoro Select Self-Tapping Screws