Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #12-14 x 1-1/2 in, Black Oxide Steel Hex Head Hex Drive, 2000 PK
Mfr # 1224KWB
Zoro # G4686164
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Material Steel
- Finish Black Oxide
- Standards ASME B18.6.3, SAE J78
- System of Measurement Inch
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1224KWB
- Zoro # G4686164
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12-14 |
Fastener Length | 1-1/2 in |
Details
Item | Self-Drilling Screw |
Material | Steel |
Finish | Black Oxide |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Standards | ASME B18.6.3, SAE J78 |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Description
Washer Assrts,12-14x1 1/2 Unslt,Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07410.043.0150)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 10 PK (U07040.050.0200)
- AMPG Spherical Washer, Fits Bolt Size 3/16-1/4 Steel Case Hard, Black Ox Finish (Z9450M)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 7/8 in Bd L, Nylon Plain, 3/16 in OD (15TSP111)
- ZORO SELECT Self-Drilling Screw, #10-16 x 5/8 in, Black Oxide Steel Hex Head Hex Drive, 7000 PK (1010KWB)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/2 in, Black Oxide Steel Hex Head Hex Drive, 2000 PK (0824KWB)
- ZORO SELECT Self-Drilling Screw, #6-20 x 5/8 in, Black Oxide Steel Hex Head Hex Drive, 10000 PK (0610KWB)
- ZORO SELECT Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 2500 PK (141607KSW)
- ZORO SELECT Self-Drilling Screw, #12 x 2 in, Plain 410 Stainless Steel Hex Head Hex Drive, 25 PK (U31860.021.0200)
- ZORO SELECT Self-Drilling Screw, #10-16 x 2-1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 750 PK (1040KPF410)
- TEKS ELITE ROOFING SCREW#12X1-1/2in. 225PK (21473)
- Zoro Select Self-Tapping Screws