Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #12-11 x 2 in, Zinc Plated Steel Flat Head Square Drive, 2000 PK
Mfr # 1232AQF
Zoro # G7582235
product price: $303.99
/pk 2000, $0.15/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 3R
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1232AQF
- Zoro # G7582235
- Country of Origin Mexico
- Category Self-Drilling Screws
Dimensions
Screw Size | #12-11 |
Fastener Length | 2 in |
Drive Size | 3R |
Drill Point Size | Type A |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J933 |
Description
Self Drilling Screws,12-11x2 SQ,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENT FIX EQUIPMENT Push-In Rivet, 5 mm Dia., 0.197 in L, Plastic Body (DFCT887RS)
- ZORO SELECT Lag Screw, 1/2 in, 6 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0600)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07160.030.0025)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 in L, 5 PK (U04006.075.0200)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.025.0125)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3/4 in, Black Oxide 410 Stainless Steel Hex Head Hex Drive, 2000 PK (1412KW410B)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 600 PK (1412KWS188)
- ZORO SELECT Self-Drilling Screw, #10 x 1 1/2 in, Plain Stainless Steel Hex Head External Hex Drive, 50 PK (U31860.019.0150)
- ZORO SELECT Self-Drilling Screw, 3/16" x 1-3/4 in, Blue Steel Hex Head Slotted Drive, 100 PK (1028CNSW)
- ZORO SELECT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.021.0125)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW121)
- Zoro Select Self-Tapping Screws