Shop All Self-Drilling Screws
This Product is Discontinued
Zoro Select
Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK (Discontinued)
Mfr # B31810.019.0062
Zoro # G9093113
This Product is Discontinued
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 5/8 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B31810.019.0062
- Zoro # G9093113
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 5/8 in |
Drive Size | 5/16 in |
Hex Width | 0.305 to 0.312 in |
Head Height | 0.112 in |
Head Dia. | 0.305 in to 0.312 in |
Drill Point Size | 2 |
Maximum Head Width | 0.312 in |
Washer Outside Diameter | 0.414 in |
Minimum Head Width | 0.305 in |
Head Width | 0.312 in |
Dia./Thread Size | #10 |
Size | 5/16" |
Description
Self Drilling Tapping Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #10, Fastener Length 5/8 in, Drill Point Size 2, Head Width 0.312 in, Head Height 0.112 in, Washer Outside Diameter 0.414 in, Drive Size 5/16 in, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 0.312 in, Minimum Head Width 0.305 in, Application For Self-Drilling Screw Hex Washer Head, Head Color Silver, Package Quantity 3000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M2.5 Steel, Furnace Black Finish, 100 PK (LW7S00250-100P1)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 25 mm Lg (K1163.052X25)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 4-1/2 in Shaft Dia (WSM-450)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/4"-20 Hex Head Cap Screw, Plain Steel, 2-1/4 in L (A0030160216)
- ZORO SELECT Self-Drilling Screw, #10-24 x 1-1/2 in, Black Zinc Plated Steel Wafer Head Phillips Drive, 1000 PK (1024KWAFMSBZ)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 90 PK (TKHWI-1001500-3-090P)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1 in, Plain 410 Stainless Steel Pan Head Square Drive, 1000 PK (0816KQP410)
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 in, Zinc Plated Steel Hex Head Hex Drive, 35 PK (TKHWI-1402000US-1500P)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Wafer Head Torx Drive, 5000 PK (1012KWTF)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 4000 PK (B31830.016.0100)
- HILLMAN Self-Drilling Screw, #8-18 x 1/2 in, Pan Head Phillips Drive, 10 PK (5105309)
- Zoro Select Self-Drilling Screws