Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK
Mfr # B31702.019.0075
Zoro # G9093201
product price: $69.69
/pk 3000, $0.02/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 3/4 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B31702.019.0075
- Zoro # G9093201
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Drive Size | 5/16 in |
Head Height | 0.112 in |
Head Dia. | 0.305 in to 0.312 in |
Drill Point Size | 3 |
Hex Width | 0.305 to 0.312 in |
Maximum Head Width | 0.312 in |
Minimum Head Width | 0.305 in |
Washer Outside Diameter | 0.472 in |
Head Width | 0.312 in |
Dia./Thread Size | #10 |
Size | 5/16" |
Description
Self Drilling Tapping Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #10, Fastener Length 3/4 in, Drill Point Size 3, Head Width 0.312 in, Head Height 0.112 in, Washer Outside Diameter 0.472 in, Drive Size 5/16 in, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 0.312 in, Minimum Head Width 0.305 in, Application For Sheet Metal, Head Color Silver, Package Quantity 3000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 140 mm L, 2 PK (39162)
- ZORO SELECT Serrated Lock Nut, #8-32, Steel, Grade A, Zinc Plated, 13/64 in Ht, 100 PK (U11610.016.0001)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 5/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 50 PK (53588)
- MIDWEST FASTENER M5-0.80 x 20 mm Phillips Flat Machine Screw, Plain Stainless Steel, 15 PK (69552)
- ZORO SELECT Self-Drilling Screw, #12-24 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (1240KPUMSW)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (U31810.025.0150)
- ZORO SELECT Self-Drilling Screw, #12-14 x 3/4 in, 316 Stainless Steel Hex Head Hex Drive, 3000 PK (1212KW316)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (0820KPP188)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (3116KWN)
- ZORO SELECT Self-Drilling Screw, 1/4" x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.025.0075)
- ZORO SELECT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.021.0125)
- Zoro Select Self-Drilling Screws