Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 950 PK
Mfr # TKHWI-1000500-2-950P
Zoro # G4338652
product price: $21.55
/pk 950, $0.02/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Drive Size 5/16 in
- Finish Zinc Plated
- Standards ASTM C1513
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TKHWI-1000500-2-950P
- Zoro # G4338652
- UPC # 082893396224
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1/2 in |
Drive Size | 5/16 in |
Head Height | 0.163 in |
Head Dia. | 0.413 in |
Drill Point Length | 0.203125 in |
Hex Width | 0.305 in |
Drill Point Size | 2 |
Head Width | 0.305 in |
Drill Tip Length | 13/64 in |
Washer Outside Diameter | 0.384 in |
Size | #10 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Tip Type | Drilling |
Standards | ASTM C1513 |
Item | Self-Drilling Screw |
Head Color | Silver |
Meets/Exceeds | ASTM C1513 |
Type | Self Drilling Screw |
Head Shape | Hex |
Description
Self Drill Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #10, Fastener Length 1/2 in, Drill Point Size 2, Drill Tip Length 13/64 in, Head Width 0.305 in, Head Height 0.163 in, Washer Outside Diameter 0.384 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Head Color Silver, Package Quantity 950
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.016.0250)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 100 PK (N04104.031.0125)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, 12 ga, Coated, Round Head, 21 Degrees (RH-S8D113EP)
- TAMPER-PRUF SCREWS #10-24 x 1-1/4 in Torx Button Machine Screw, Zinc Plated Steel, 50 PK (400260)
- ZORO SELECT Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 55 PK (TKHWI-1202000-3-055P)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 90 PK (TKHWI-1001500-3-090P)
- ZORO SELECT Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.013.0037)
- ZORO SELECT Self-Drilling Screw, #10-16 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (1064KW)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (U31860.016.0125)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 2500 PK (B31702.021.0075)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 86 PK (51651)
- Zoro Select Self-Drilling Screws