Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 3100 PK
Mfr # B31820.019.0100
Zoro # G1188439
product price: $69.65
/pk 3100, $0.02/ea
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #3
- Material Steel
- Finish Zinc Plated
- Materials for Use With Multi-Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B31820.019.0100
- Zoro # G1188439
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | #3 |
Head Height | 0.133 in |
Head Dia. | 0.373 in to 0.357 in |
Drill Point Length | 0.235 in |
Drill Point Size | 2 |
Minimum Head Height | 0.122 in |
Maximum Head Height | 0.133 in |
Head Width | 0.373 in |
Maximum Head Width | 0.373 in |
Drill Tip Length | 15/64 in |
Minimum Head Width | 0.357 in |
Size | #3 |
Dia./Thread Size | #10 |
Description
Self Drilling Screw, Finish Zinc Plated, Material Steel, Head Type Pan, Drive Phillips, Screw Size #10, Fastener Length 1 in, Drill Point Size 2, Drill Tip Length 15/64 in, Maximum Drilling Thickness 0.156 in, Head Width 0.373 in, Head Height 0.133 in, Washer Outside Diameter Not Applicable, Drive Size #3, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 0.373 in, Minimum Head Width 0.357 in, Maximum Head Height 0.133 in, Minimum Head Height 0.122 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-18, Steel, Grade 8, Yellow Zinc, 31/64 in Ht, 25 PK (U12422.056.0002)
- ZORO SELECT Carriage Bolt, Zinc, 5/8-11x3 L, Pk10 (U08320.062.0300)
- LOKSERT Key Locking Insert, 4 Keys, M20-2.50 Int Thrd Sz, M30-2.00 Ext Thrd Sz, 3 PK (3720-20.00HDP)
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.160.1000)
- ZORO SELECT Self-Drilling Screw, #10 x 1 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.019.0150)
- ZORO SELECT Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.021.0100)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.021.0075)
- ZORO SELECT Self-Drilling Screw, #8-15 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 4000 PK (0816PSW)
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U29580.016.0125)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK (0812KPF)
- DAGGERZ Self-Drilling Screw, #8 x 1/2 in, Clear Zinc Plated Steel Hex Head Hex Drive, 10000 PK (SDZ080012)
- Zoro Select Self-Drilling Screws