Shop All Self-Drilling Screws
Download CAD Files
Zoro Select
Self-Drilling Screw, #10 x 1 1/4 in, Plain Stainless Steel Hex Head External Hex Drive, 50 PK
Mfr # U31860.019.0125
Zoro # G2582946
CAD Available
original price:
$8.89
13% off
new price: $7.69
/pk 50, $0.15/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Drive Size 5/16 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U31860.019.0125
- Zoro # G2582946
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 1/4 in |
Drive Size | 5/16 in |
Head Height | 0.12 in |
Drill Point Length | 0.235 in |
Drill Point Size | 2 |
Hex Width | 0.305 in |
Head Dia. | 0.120 in to 0.105 in |
Minimum Head Width | 0.305 in |
Head Width | 0.312 in |
Washer Outside Diameter | 0.414 in |
Maximum Head Height | 0.12 in |
Drill Tip Length | 15/64 in |
Minimum Head Height | 0.105 in |
Maximum Head Width | 0.312 in |
Size | 5/16" |
Dia./Thread Size | #10 |
Description
Self Drilling Screw, Finish Plain, Material 410 Stainless Steel, Head Type Hex Washer, Drive External Hex, Screw Size #10, Fastener Length 1 1/4 in, Drill Point Size 2, Drill Tip Length 15/64 in, Maximum Drilling Thickness 0.068 in, Head Width 0.312 in, Head Height 0.12 in, Washer Outside Diameter 0.414 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.312 in, Minimum Head Width 0.305 in, Maximum Head Height 0.12 in, Minimum Head Height 0.105 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 13/16 in Head Ht, 1 in Lg, 25 PK (1-CDL-02-17-)
- HAMMOND 12-24 Cage Nuts, 50-Count (CAGNUT1224-50)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51050.020.0008)
- ZORO SELECT Hex Nut, M33-3.50, Steel, Class 10, Black Oxide, 26 mm Ht, 2 PK (M04120.330.0001)
- ZORO SELECT Self-Drilling Screw, #10 x 1 1/2 in, Plain Stainless Steel Hex Head External Hex Drive, 50 PK (U31860.019.0150)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.019.0075)
- ZORO SELECT 10-16X1/2 PHL MODF TRUSS FT SDS #2P STAINLESS STEEL (1008KPM188)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (1424KSWN)
- ZORO SELECT 8-18X1 PH MODF TR FT SEL DRIL #2 BLK PHOS (0816KPMB)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 50 PK (U31870.019.0125)
- BUILDRIGHT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 269 PK (08823)
- Zoro Select Self-Drilling Screws