Shop All Self-Drilling Screws
Download CAD Files
Zoro Select
Self-Drilling Screw, #10 x 1-1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 50 PK
Mfr # U31880.019.0150
Zoro # G3106144
CAD Available
product price: $8.79
/pk 50, $0.18/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material 410 Stainless Steel
- Finish Plain
- Materials for Use With Multi-Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U31880.019.0150
- Zoro # G3106144
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Head Dia. | 0.362 in -0.333 in |
Drill Point Length | 0.235 in |
Head Height | 0.116 in |
Drill Point Size | 2 |
Minimum Head Width | 0.333 in |
Drill Tip Length | 15/64 in |
Head Width | 0.362 in |
Maximum Head Width | 0.362 in |
Dia./Thread Size | #10 |
Size | #2 |
Description
Self Drilling Screw, Finish Plain, Material 410 Stainless Steel, Head Type Flat, Drive Phillips, Screw Size #10, Fastener Length 1 1/2 in, Drill Point Size 2, Drill Tip Length 15/64 in, Maximum Drilling Thickness 0.068 in, Head Width 0.362 in, Head Height 0.116 in, Washer Outside Diameter Not Applicable, Drive Size #2, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMECARE PRODUCTS Power Pro No.8 x 2.5 in. Star Cabinet Screws 1 (HO1678551)
- ZORO SELECT #8-32 x 1 in Phillips Flat Machine Screw, Plain Steel, 2000 PK (MS24693-54B)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03186)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0025)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.016.0100)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.016.0150)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.013.0050)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3-1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 1000 PK (0856KPM)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/2 in, Black Oxide Steel Hex Head Hex Drive, 1000 PK (1024KWB)
- ZORO SELECT Self-Drilling Screw, #8-15 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (0824PSWN)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 30 PK (36042)
- Zoro Select Self-Tapping Screws