Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10-16 x 6 in, Zinc Plated Steel Pan Head Phillips Drive, 400 PK
Mfr # 1096KPP
Zoro # G5164151
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1096KPP
- Zoro # G5164151
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 6 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Description
10-16X6 Phillips Pan Full Thread Self Drilling Screw Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 240 mm L, 5 PK (M01200.140.0240)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (A0020240332Z)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 15/64 in L, Aluminum Body (1888PK)
- ARROW FASTENER Light Duty Staples, JT21, 23 ga, Wide Crown, 5/16 in Leg L, Steel, 1000 PK (215)
- ZORO SELECT Self-Drilling Screw, #7-19 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0708KPP)
- ZORO SELECT Self-Drilling Screw, #10-16 x 2-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 1000 PK (1044KPP)
- ZORO SELECT Self-Drilling Screw, #7-19 x 7/16 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0707KPP)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.019.0100)
- ZORO SELECT Self-Drilling Screw, #6-20 x 5/8 in, Black Oxide Steel Hex Head Hex Drive, 10000 PK (0610KWB)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.016.0125)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (931422)
- Zoro Select Self-Drilling Screws