Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10-16 x 6 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK
Mfr # 1096KW
Zoro # G4685105
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10-16
- Material Steel
- Finish Zinc Plated
- Fastener Length 6 in
- Standards ASME B18.6.3, SAE J78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1096KW
- Zoro # G4685105
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 6 in |
Details
Item | Self-Drilling Screw |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Standards | ASME B18.6.3, SAE J78 |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Description
Washer Assrts,10-16x6 Unslt Hx W,Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Wood Screw, #9, 2-1/2 in, Zinc Yellow Flat Head Torx Drive (212GCS5)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 12 in, Steel, Grade 2, Zinc Plated Finish (56089)
- HERITAGE Clevis Pin, 1" x 7", LCS PL (CLP-1000-7000/B)
- ZORO SELECT Set Screw, M6 x 1mm, 20mm L, PK100 (M51250.060.0020)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Phosphate Coated Steel Hex Head External Hex Drive, 50 PK (12223PK)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (1420KWN)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (3724KWN)
- ZORO SELECT Self Drill Screw, #10 x 2 1/2 in, Zinc Plated Steel Round Head Phillips Drive, 2000 PK (TKPPI-1002500-3-2000P)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 600 PK (3132KPF)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.019.0125)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3/4 in, 410 Stainless Steel Flat Head Square Drive, 500 PK (206715-500)
- Zoro Select Self-Tapping Screws