Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10-16 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK
Mfr # 1064KW
Zoro # G4685753
product price: $166.99
/pk 500, $0.33/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10-16
- Material Steel
- Finish Zinc Plated
- Fastener Length 4 in
- Standards ASME B18.6.3, SAE J78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1064KW
- Zoro # G4685753
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 4 in |
Details
Item | Self-Drilling Screw |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Standards | ASME B18.6.3, SAE J78 |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Description
Washer Assrts,10-16x4 Unslt Hx W,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 25 pk. (U11140.062.0001)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 2 in Ht, Black Oxide Steel, 10 PK (U17242.025.0075)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 32 mm L, 4 mm W, 4 mm H, 50 PK (M39250.044.0032)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 1/4 in Sq, 10 PK (WWG-30017)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (311607KSWS)
- ZORO SELECT Self Drill Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 190 PK (TKHWI-1000500-2-190P)
- ZORO SELECT Self Drill Screw, #12 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 450 PK (TKHWI-1201000-3-450P)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 5 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 125 PK (1480ABSW188)
- ZORO SELECT Self-Drilling Screw, #6-20 x 5/8 in, Zinc Plated Steel Flat Head Square Drive, 10000 PK (0610KQF)
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 25 PK (U31870.025.0200)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 30 PK (62728)
- Zoro Select Self-Tapping Screws