Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Wafer Head Torx Drive, 5000 PK
Mfr # 1012KWTF
Zoro # G5169532
product price: $219.99
/pk 5000, $0.04/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Torx Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #3
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1012KWTF
- Zoro # G5169532
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 3/4 in |
Drive Size | #3 |
Drill Point Size | #3 |
Details
System of Measurement | Inch |
Head Type | Wafer |
Drive | Torx |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Description
10-16X3/4 6 Lobe Wafer Head F/T Self Drilling Screw Zinc Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 25 PK (42604)
- ZORO SELECT #10-32 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 4000 PK (1116MPPB)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 1/4 in Shoulder Lg, Alloy Steel (U07111.062.0225)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel (4416)
- ZORO SELECT Self-Drilling Screw, #10-12 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (1012PSWN)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/4 in, Zinc Plated Steel Truss Head Square Drive, 3000 PK (0820KQM)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (1420KWWHC)
- ZORO SELECT Self-Drilling Screw, #8-15 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 4000 PK (0816PSW)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0075)
- ZORO SELECT Self-Drilling Screw, #12-14 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 2000 PK (1224BPP)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Stainless Steel Pan Head Phillips Drive, 50 PK (53688)
- Zoro Select Self-Tapping Screws