Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Truss Head Torx Drive, 5000 PK
Mfr # 1012KTM
Zoro # G5169575
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Torx Drive
Drilling Tip
- Screw Size #10-16
- System of Measurement Inch
- Fastener Length 3/4 in
- Drive Size T20
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1012KTM
- Zoro # G5169575
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 3/4 in |
Drive Size | T20 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Torx |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Description
Self Drilling Screws,10-16x3/4,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FIT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, 5425 PK (281109)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 25 PK (M51420.120.0001)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 1/4"-20, Aluminum, Plain Finish (36023)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR294)
- ZORO SELECT Self-Drilling Screw, #6 x 1 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0150)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 4 in, Zinc Plated Steel Flat Head Torx Drive, 600 PK (1464KTF)
- ZORO SELECT Self-Drilling Screw, #6 x 1 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.013.0100)
- ZORO SELECT Self-Drilling Screw, #6 x 5/8 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.013.0062)
- ZORO SELECT Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK (U31810.013.0100)
- ZORO SELECT Self-Drilling Screw, #12-14 x 3/4 in, 316 Stainless Steel Hex Head Hex Drive, 3000 PK (1212KW316)
- MOTORMITE SELF-TAP SCREW (45684)
- Zoro Select Self-Tapping Screws