Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 6000 PK
Mfr # 1012KPM
Zoro # G5157291
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1012KPM
- Zoro # G5157291
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | SAE J78 |
Description
Self Drilling Screws,10-16x3/4,Package Quantity 6000, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (FHSIA0-60037USA-100BX)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 5/16 in Bore Dia. (HO-131SS)
- MIDWEST FASTENER Fully Threaded Rod, 10-24, 5 PK (34025)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 50 PK (M51050.050.0080)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3-1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 1000 PK (0856KPM)
- ZORO SELECT Self-Drilling Screw, #8-18 x 2-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 2000 PK (0836KPM)
- ZORO SELECT Self-Drilling Screw, #8-18 x 5 in, Zinc Plated Steel Truss Head Phillips Drive, 700 PK (0880KPM)
- ZORO SELECT Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 1250 PK (142407AH)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 25 PK (U31870.025.0125)
- ZORO SELECT Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.021.0100)
- ZORO SELECT Self Drill Screw, #8 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 10000 PK (636008-BR)
- Zoro Select Self-Drilling Screws