Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK
Mfr # 1012KWHS
Zoro # G4687731
product price: $291.99
/pk 5000, $0.06/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10-16
- Material Steel
- Finish Zinc Plated
- Fastener Length 3/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1012KWHS
- Zoro # G4687731
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 3/4 in |
Details
Item | Self-Drilling Screw |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J78 |
Description
Washer Assrts,10-16x3/4 UNSL HW,Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (U04104.025.0150)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (03332-PWR)
- HILLMAN Common Nail, 3 in L, 10D, Steel, Galvanized Finish (461284)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPEI0-600250-100P)
- ZORO SELECT Self-Drilling Screw, #8 x 2-1/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 2500 PK (B31880.016.0225)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1416KW)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1 in, Black Oxide and Oil Steel Drive Head Phillips Drive, 7000 PK (0816HPFB)
- ZORO SELECT 10-16X1/2 PHL MODF TRUSS FT SDS #2P STAINLESS STEEL (1008KPM188)
- ZORO SELECT Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK (U31810.019.0050)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 7000 PK (1012PWS)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1/2 in, Black Zinc Plated Steel Hex Head Hex Drive, 10000 PK (0808KWBZ)
- Zoro Select Self-Drilling Screws