Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Hex Head Combination Phillips/Slotted Drive
Mfr # 1012KCW
Zoro # G4687129
product price: $365.99
/pk 6000, $0.06/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Combination Phillips/Slotted Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
- Standards ASME B18.6.3, SAE J78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1012KCW
- Zoro # G4687129
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Combination Phillips/Slotted |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Description
10-16X3/4 Combination(Slot/Phil) Hex Washer Self Drill Screw Full Thread Zinc&Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish (A0580320SAEWZ)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Green, Plastic 15 PK (32788)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 10 PK (50579)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 4 mm W, 4 mm H (WWG310404305)
- ZORO SELECT Self-Drilling Screw, #12-24 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (1240KPFMS4W)
- ZORO SELECT Self-Drilling Screw, #8 x 2 1/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.016.0225)
- ZORO SELECT Self-Drilling Screw, #8-18 x 2 in, Black Oxide Steel Pan Head Phillips Drive, 2000 PK (0832KPPB)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 700 PK (3120KW)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1416KW)
- ZORO SELECT Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.019.0050)
- HILLMAN Self-Drilling Screw, 1/4"-14 x 3/4 in, Zinc Plated Hex Head (599332)
- Zoro Select Self-Drilling Screws