Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10-16 x 3/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 4000 PK
Mfr # 1012HPF410
Zoro # G5168029
product price: $450.99
/pk 4000, $0.11/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material 410 Stainless Steel
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1012HPF410
- Zoro # G5168029
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | 410 Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
Self Drilling Screws,10-16x3/4,Package Quantity 4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51030.025.0075)
- HOLO-KROME HOLO-KROME 10-32 X 3/16 S/SET 100/BOX (33054)
- ZORO SELECT Weld Stud, 1/4"-20, 1.078 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN2)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 2 PK (Z9185-BEV-SS)
- ZORO SELECT Self-Drilling Screw, #12-14 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 2000 PK (1212BPP188)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 25 PK (U31870.025.0150)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 4000 PK (1012PW)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.025.0125)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (0808KPM)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Black Oxide Steel Pan Head Phillips Drive, 4000 PK (1016HPPB)
- ZORO SELECT Self-Drilling Screw, #8 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (U31810.016.0062)
- Zoro Select Self-Drilling Screws