Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10-16 x 2 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 1000 PK
Mfr # 1032KWN410
Zoro # G4690680
product price: $451.99
/pk 1000, $0.45/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Material 18-8 Stainless Steel
- Finish Plain
- System of Measurement Inch
- Thread Style Fully Threaded
- Drill Point Size #3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1032KWN410
- Zoro # G4690680
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 2 in |
Drill Point Size | #3 |
Details
Item | Self-Drilling Screw |
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Description
Washer Assrts,10-16x2 UNS HWH N,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Deck Screw, #9 x 1-1/2 in, Steel, Flat Head, Torx Drive, 5200 PK (GRK00095)
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJN8)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Aluminum Body, 1000 PK (ABS-42)
- DRIV-LOK Grooved Pin Type G 1215 25 PK (GG1870750G2ZN)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 400 PK (1448KWN410)
- ZORO SELECT Self-Drilling Screw, #12 x 2 in, Plain 410 Stainless Steel Hex Head Hex Drive, 25 PK (U31860.021.0200)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 4000 PK (1008KW188)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.016.0100)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Black Oxide Steel Pan Head Square Drive, 2000 PK (1016KQPB)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.019.0075)
- L.H. DOTTIE Self-Drilling Screw, #6-20 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW612)
- Zoro Select Self-Drilling Screws