Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10-16 x 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 2000 PK
Mfr # 1032KPF188
Zoro # G5156460
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Screw Size #10-16
- System of Measurement Inch
- Fastener Length 2 in
- Drive Size #2
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1032KPF188
- Zoro # G5156460
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3 |
Description
Self Drilling Screws,10-16x2 PH,Package Quantity 2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05216)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L, 100 PK (M04114.080.0020)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 36 in L, 1/4 in W, 1/4 in H (WWG700250025036)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (U01200.043.0400)
- ZORO SELECT Self-Drilling Screw, #8-15 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 10000 PK (0808ASW)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 205 PK (TKHWI0-800750-2-205P)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 300 PK (3712ABSW188)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 600 PK (3132KPF)
- ZORO SELECT Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 1250 PK (142407AH)
- ZORO SELECT Self-Drilling Screw, 1/4"-20 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2500 PK (141607KWSMS)
- ZORO SELECT 10-16X1/2 PHL MODF TRUSS FT SDS #2P STAINLESS STEEL (1008KPM188)
- Zoro Select Self-Drilling Screws