Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10-16 x 2-1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 750 PK
Mfr # 1040KPF410
Zoro # G5155261
product price: $262.99
/pk 750, $0.35/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Screw Size #10-16
- System of Measurement Inch
- Fastener Length 2-1/2 in
- Drive Size #2
- Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1040KPF410
- Zoro # G5155261
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 2-1/2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | 410 Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3 |
Description
Self Drilling Screws,10-16x2 1/2,Package Quantity 750, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 50 PK (U51410.019.0002)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0150)
- G.L. HUYETT Cotter Pin 3/16 x 1-1/2 CS ZC (CP-187-1500/D)
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 10 PK (M01210.240.0070)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 1 in, 410 Stainless Steel Hex Head Hex Drive, 300 PK (3716KW410)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 300 PK (1464KWN)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (1016KPP188)
- ZORO SELECT Self-Drilling Screw, #8-15 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 4000 PK (0816PSW)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.013.0075)
- ZORO SELECT Self-Drilling Screw, #12-14 x 6 in, Zinc Plated Steel Flat Head Phillips Drive, 400 PK (1296KPF)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 3-1/2 in, 410 Stainless Steel Flat Head Square Drive, 800 PK (172909-800)
- Zoro Select Self-Drilling Screws