Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 5000 PK
Mfr # 1016KPM
Zoro # G5166215
product price: $477.99
/pk 5000, $0.10/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1016KPM
- Zoro # G5166215
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 1 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | SAE J78 |
Description
Self Drilling Screws,10-16x1 PH,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1 in L, 25 PK (FB3HEXB38161P25)
- MAUDLIN PRODUCTS Slotted Shim H-8 x 8" x 0.050", Pk10 (MSH050)
- B&C EAGLE Common Nail, 2-3/8 in L, 33D, Steel, Bright Finish, 2500 PK (238X113/33)
- ARROW Rla Rivet 1/8 Aluminum Long (RLA1/8L)
- ZORO SELECT Self-Drilling Screw, #8-18 x 2-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 2000 PK (0836KPM)
- ZORO SELECT Self-Drilling Screw, #10-16 x 2-1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 1500 PK (1040KPM)
- ZORO SELECT Self-Drilling Screw, #10-16 x 2-3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 1000 PK (1044KPM)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.016.0100)
- ZORO SELECT Self-Drilling Screw, #6-20 x 3/8 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 5000 PK (0606KW188)
- ZORO SELECT Self-Drilling Screw, #10-16 x 5/8 in, Zinc Plated Steel Pan Head Torx Drive, 8000 PK (1010KTP)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Plain 410 Stainless Steel Flat Head Square Drive, 2500 PK (1016KQF410)
- Zoro Select Self-Tapping Screws