Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10-16 x 1 in, Plain 410 Stainless Steel Flat Head Square Drive, 2500 PK
Mfr # 1016KQF410
Zoro # G5161939
product price: $567.99
/pk 2500, $0.23/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Drilling Tip
- Screw Size #10-16
- System of Measurement Inch
- Drive Size 2R
- Material 410 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1016KQF410
- Zoro # G5161939
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 1 in |
Drive Size | 2R |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Tip Type | Drilling |
Material | 410 Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3 |
Description
Self Drilling Screws,10-16x1 SQ,Package Quantity 2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, M6 x 25 mm, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (M67010.060.0025)
- ZORO SELECT Dowel Pin, Steel, 6x24mm, PK50 (M39090.060.0024)
- SENCO Collated Roofing Nail, 3/4 in L, 11 ga, Electro Galvanized, Flat Head, 15 Degrees, 7200 PK (M003103)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.050.7200)
- ZORO SELECT Self-Drilling Screw, #12 x 1 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 50 PK (U31870.021.0100)
- ZORO SELECT Self-Drilling Screw, #10 x 1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.019.0050)
- ZORO SELECT Self-Drilling Screw, #8-18 x 7/8 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 2000 PK (0814KPM188)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 8000 PK (0812HPPBZ)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 400 PK (1448KWN410)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK (U31810.013.0050)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 293 PK (54830)
- Zoro Select Self-Tapping Screws