Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10-16 x 1 in, Black Oxide Steel Truss Head Phillips Drive, 4000 PK
Mfr # 1016BPTB
Zoro # G9686767
product price: $453.99
/pk 4000, $0.11/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1016BPTB
- Zoro # G9686767
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 1 in |
Drive Size | #2 |
Drill Point Size | Type B |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J933 |
Description
Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, M4-0.70 Thr Sz, 4.5 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (STR601M5X10)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (SC2205016-100P)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, #4-40 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-4GX1.5DSL)
- ITW SHAKEPROOF Clevis Pin, 5/16" x 6", LCS PL (CLP-0312-6000/B)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3/4 in, Black Oxide Steel Pan Head Phillips Drive, 8000 PK (0812KPPB)
- ZORO SELECT Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.019.0050)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 25 PK (U31870.025.0150)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK (0812KPF)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (U31702.016.0075)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 2500 PK (0816PPM188)
- DAGGERZ Self-Drilling Screw, #6 x 5/8 in, Clear Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (PPSDZ060058)
- Zoro Select Self-Tapping Screws