Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10-16 x 1-1/4 in, Zinc Plated Steel Truss Head Square Drive, 4000 PK
Mfr # 1020KQM
Zoro # G5164790
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Square Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1020KQM
- Zoro # G5164790
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Square |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | SAE J78 |
Description
10-16X1 1/4 Square Drive Modified Truss Head Self Drilling Screw Full Thread Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hog Ring Staples, Stainless Steel, 100 PK (50114)
- DISCO Flat Washer, Fits Bolt Size 5/8" Zinc Yellow Finish (11822PK10)
- HHIP 0.379" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0379)
- ZORO SELECT #8-32 x 3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.016.0075)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/4 in, Zinc Plated Steel Truss Head Square Drive, 3000 PK (0820KQM)
- ZORO SELECT Self-Drilling Screw, #12-14 x 2 in, Zinc Plated Steel Pan Head Torx Drive, 1000 PK (1232KTP)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0050)
- ZORO SELECT Self-Drilling Screw, #14-10 x 2-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 700 PK (1440ASW)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 100 PK (U31860.019.0075)
- ZORO SELECT Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 950 PK (TKHWI-1000500-2-950P)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Stainless Steel Hex Head Hex Drive, 50 PK (53627)
- Zoro Select Self-Tapping Screws