Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10-16 x 1-1/4 in, Oil Steel Flat Head Phillips Drive, 5000 PK
Mfr # 1020KPFB
Zoro # G5169359
product price: $465.99
/pk 5000, $0.09/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Oil
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1020KPFB
- Zoro # G5169359
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Oil |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Description
Self Drilling Screws,10-16x1 1/,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, M10-1.5x20mm, Alloy Steel, 14.9 - 45H, Hex Socket Drive, 100PK (981968-100)
- ZORO SELECT Thread Cutting Screw, #10 x 3/4 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (1WU44)
- ZORO SELECT High Crown Cap Nut, 1/2"-13, Steel, Plain, 1-1/32 in H, 3 PK (CPB114)
- ZORO SELECT M8-1.25 x 16 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK (M24660.080.0016)
- ZORO SELECT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 80 PK (TKHWI-1201250-3-080P)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 300 PK (3712ABSW188)
- ZORO SELECT Self-Drilling Screw, #12-14 x 1-1/2 in, Black Oxide Steel Hex Head Hex Drive, 2000 PK (1224KWB)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.016.0150)
- ZORO SELECT Self Drill Screw, #12 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 450 PK (TKHWI-1201000-3-450P)
- ZORO SELECT Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK (0606PPM)
- ZORO SELECT 1/4-14X1 1/2 PHL MODF TRUSS FT SDS #3P STAINLESS STEEL (1424KPM188)
- Zoro Select Self-Drilling Screws