Shop All Self-Drilling Screws
Zoro Select
Self Drill Screw, #8 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 10000 PK
Mfr # 636008-BR
Zoro # G4339763
product price: $412.99
/pk 10000, $0.04/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Phillips Drive
Drilling Tip
- Finish Zinc Plated
- Driver Size #2
- Head Dia. 0.433 in
- Head Type K-Lath
- Dia./Thread Size #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 636008-BR
- Zoro # G4339763
- UPC # 087302764373
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Driver Size | #2 |
Head Dia. | 0.433 in |
Dia./Thread Size | #8 |
Head Height | 0.112 in |
Size | #8 |
Length | 3/4 in |
Thread Size | #8 |
Drill Point Size | 2 |
Drill Point Length | 0.1875 in |
Overall Length | 3/4 in |
Fastener Length | 3/4 in |
Drive Size | #2 |
Washer Outside Diameter | 0.409 in |
Drill Tip Length | 3/16 in |
Screw Size | #8 |
Head Width | 0.433 in |
Fastener Length | 3/4 in |
Description
Self Drill Screw, Finish Zinc Plated, Material Steel, Head Type K-Lath, Drive Phillips, Screw Size #8, Fastener Length 3/4 in, Drill Point Size 2, Drill Tip Length 3/16 in, Head Width 0.433 in, Head Height 0.112 in, Washer Outside Diameter 0.409 in, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Application Drywall to Metal Lath, Drywall to Steel, Head Color Silver, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT L-Hook, 3/4"-10, 16" L, Carbon Steel Hot Dipped Galvanized (45224)
- ZORO SELECT Round U-Bolt, 5/8"-11, 8 3/4 in Wd, 11 1/8 in Ht, Hot Dipped Galvanized Steel (U17274.062.0800)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (25C37KCS)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 45 mm Steel, Zinc Flake Finish (HLS-45)
- ZORO SELECT Self-Drilling Screw, #8 x 2-1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 2000 PK (LSPRI0-802500-2000P)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, Oil Steel Flat Head Phillips Drive, 5000 PK (1020KPFB)
- ZORO SELECT Self-Drilling Screw, #12 x 1 in, Plain 410 Stainless Steel Hex Head Hex Drive, 50 PK (U31860.021.0100)
- ZORO SELECT Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0100)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1 in, 18-8 Stainless Steel Flat Head Torx Drive, 500 PK (3116KTF188)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (U31702.016.0075)
- TEKS Self-Drilling Screw, #10 x 3/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1107000)
- Zoro Select Self-Drilling Screws