Shop All Self-Drilling Screws
Zoro Select
Self Drill Screw, #8 x 2 5/8 in, Phosphate Steel Bugle Head Phillips Drive, 1600 PK
Mfr # 637070-BR
Zoro # G4339964
product price: $160.99
/pk 1600, $0.10/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Driver Size #2
- Material Steel
- Finish Phosphate
- Head Dia. 0.346 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 637070-BR
- Zoro # G4339964
- UPC # 087302750673
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 5/8 in |
Driver Size | #2 |
Head Dia. | 0.346 in |
Drill Point Length | 0.1875 in |
Drill Point Size | 2 |
Drive Size | #2 |
Head Width | 0.327 in |
Drill Tip Length | 3/16 in |
Overall Length | 2 5/8 in |
Length | 2 5/8 in |
Thread Size | #8 |
Fastener Length | 2 5/8 in |
Size | #8 |
Description
Self Drill Screw, Finish Phosphate, Material Steel, Head Type Bugle, Drive Phillips, Screw Size #8, Fastener Length 2 5/8 in, Drill Point Size 2, Drill Tip Length 3/16 in, Head Width 0.327 in, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Application Drywall to Steel Studs, Head Color Black, Package Quantity 1600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Plain (K2025-3-SS)
- ZORO SELECT #8-32 x 1-1/2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 50 PK (1PRX9)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive 1/4in-20 X 1-3/4in 18-8 Stainless Steel 10PK (9169800)
- ZORO SELECT #4-40 x 1/2 in Phillips Fillister Machine Screw, Black Oxide Steel, 10000 PK (0408MPLB)
- ZORO SELECT Self-Drilling Screw, #6 x 1 1/8 in, Phosphate Coated Steel Flat Head Phillips Drive, 240 PK (P50020-PG)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.016.0100)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (U31702.016.0075)
- ZORO SELECT Self-Drilling Screw, #12-14 x 1-1/2 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 2000 PK (1224KW188)
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (U31810.025.0250)
- ZORO SELECT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.021.0125)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03316)
- Zoro Select Self-Tapping Screws