Shop All Self-Drilling Screws
Zoro Select
Self Drill Screw, #7 x 7/16 in, Zinc Plated Steel Round Head Phillips Drive, 10000 PK
Mfr # TKPPI0-700730-2-10000P
Zoro # G4339736
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Head Type Round
- Driver Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TKPPI0-700730-2-10000P
- Zoro # G4339736
- UPC # 087302750703
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #7 |
Fastener Length | 7/16 in |
Driver Size | #2 |
Head Height | 0.114 in |
Head Dia. | 0.311 in |
Drill Point Size | 2 |
Drive Size | #2 |
Head Width | 0.311 in |
Overall Length | 7/16 in |
Fastener Length | 7/16 in |
Length | 7/16 in |
Thread Size | #7 |
Size | #7 |
Description
Self Drill Screw, Finish Zinc Plated, Material Steel, Head Type Pan, Drive Phillips, Screw Size #7, Fastener Length 7/16 in, Drill Point Size 2, Head Width 0.311 in, Head Height 0.114 in, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Application Steel Track to Steel Studs, Head Color Silver, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 14 mm Ht, 50 PK (M12348.140.0001)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.016.0150)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/4 in L, 10 PK (U04104.037.0425)
- ZORO SELECT #4-40 x 7/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.011.0087)
- ZORO SELECT Self Drill Screw, #10 x 2 1/2 in, Zinc Plated Steel Round Head Phillips Drive, 2000 PK (TKPPI-1002500-3-2000P)
- ZORO SELECT Self-Drilling Screw, #12-14 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 2000 PK (1224KPP)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 6000 PK (1012KPM)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-5/8 in, Green Steel Flat Head Phillips Drive, 1000 PK (0826KPFRC)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 4-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK (1472KPF)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 6000 PK (1012ABWS)
- L.H. DOTTIE Self-Drilling Screw, #14-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW141)
- Zoro Select Self-Drilling Screws