Shop All Self-Drilling Screws
Zoro Select
Self Drill Screw, #6 x 5/8 in, Zinc Plated Steel Round Head Phillips Drive, 12000 PK
Mfr # TKPPI0-600620-2-12000P
Zoro # G4339447
product price: $208.99
/pk 12000, $0.02/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Head Type Round
- Driver Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TKPPI0-600620-2-12000P
- Zoro # G4339447
- UPC # 087302763932
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #6 |
Fastener Length | 5/8 in |
Driver Size | #2 |
Head Dia. | 0.27 in |
Head Height | 0.097 in |
Drill Point Length | 0.140625 in |
Drill Point Size | 2 |
Overall Length | 5/8 in |
Drill Tip Length | 9/64 in |
Head Width | 0.264 in |
Drive Size | #2 |
Dia./Thread Size | #6 |
Fastener Length | 5/8 in |
Thread Size | #6 |
Size | #6 |
Length | 5/8 in |
Description
Self Drill Screw, Finish Zinc Plated, Material Steel, Head Type Pan, Drive Phillips, Screw Size #6, Fastener Length 5/8 in, Drill Point Size 2, Drill Tip Length 9/64 in, Head Width 0.264 in, Head Height 0.097 in, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Application Light Gauge Steel and Steel Studs, Head Color Silver, Package Quantity 12000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1 in, 18-8 Stainless Steel Pan Head Phillips Drive, 30 PK (77606)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, Steel, Grade A, Black Oxide, 15/64 in Ht, 100 PK (U11390.037.0001)
- ITW BEE LEITZKE Clevis Pin, Stl, 5/16x3 1/2 L, PK25 (WWG-CLP-251)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK (M07000.020.0006)
- ZORO SELECT Self-Drilling Screw, #10 x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0125)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1 in, Plain 410 Stainless Steel Pan Head Square Drive, 1000 PK (0816KQP410)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.013.0075)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.016.0100)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/4 in, Zinc Plated Steel Oval Head Phillips Drive, 5000 PK (0820KPO)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (U31860.016.0125)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 1/2 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 25 PK (U31860.025.0150)
- Zoro Select Self-Tapping Screws