Shop All Self-Drilling Screws
Zoro Select
Self Drill Screw, 1/4" x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK
Mfr # TKHWI-1401250US-2000P
Zoro # G4338494
product price: $4.75
/pk 50, $0.10/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Drilling Tip
External Hex Drive
- System of Measurement Inch
- Screw Size 1/4"
- Material Steel
- Drive Size 3/8 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TKHWI-1401250US-2000P
- Zoro # G4338494
- UPC # 087302818366
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 1 1/4 in |
Drive Size | 3/8 in |
Head Height | 0.253 in |
Head Dia. | 0.519 in |
Hex Width | 0.366 in |
Drill Point Size | 3 |
Drill Point Length | 0.3125 in |
Washer Outside Diameter | 0.476 in |
Head Width | 0.366 in |
Drill Tip Length | 5/16 in |
Size | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Tip Type | Drilling |
Item | Self Drill Screw |
Drive Type | External Hex |
Head Color | Silver |
Meets/Exceeds | ASTM C1513 |
Type | Self Drilling Screw |
Head Shape | Hex |
Description
Self Drill Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size 1/4 In., Fastener Length 1 1/4 in, Drill Point Size 3, Drill Tip Length 5/16 in, Head Width 0.366 in, Head Height 0.253 in, Washer Outside Diameter 0.476 in, Drive Size 3/8 in, Pack Size Small, System of Measurement Inch, Head Color Silver, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Cotter Pins, Extended Prong, 1/8 in. X 1-1/2 in, Zinc Plated Steel 25 Pack (9085611)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (50892)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 3/4, Steel, Black Oxide, FT, UNC, 100PK (011149)
- MIDWEST FASTENER External-E Retaining Ring, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 30 PK (61095)
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 in, Zinc Plated Steel Hex Head Hex Drive, 35 PK (TKHWI-1402000US-1500P)
- ZORO SELECT Self Drill Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 60 PK (TKHWI-1401000US-2000P)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 100 PK (U31860.016.0050)
- ZORO SELECT Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 2500 PK (141607KSW)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 1000 PK (1420ABSW188)
- ZORO SELECT Self-Drilling Screw, #8 x 2-1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 2000 PK (LSPRI0-802500-2000P)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (55238)
- Zoro Select Self-Tapping Screws