Shop All Self-Drilling Screws
Zoro Select
Self Drill Screw, #12 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 325 PK
Mfr # TKHWI-1201500-3-325P
Zoro # G4338747
product price: $23.19
/pk 325, $0.07/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
External Hex Drive
Drilling Tip
- System of Measurement Inch
- Screw Size #12
- Fastener Length 1 1/2 in
- Driver Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TKHWI-1201500-3-325P
- Zoro # G4338747
- UPC # 082893396507
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 1/2 in |
Driver Size | 5/16 in |
Head Height | 0.206 in |
Head Dia. | 0.431 in |
Drill Point Length | 0.28125 in |
Drill Point Size | 3 |
Hex Width | 0.305 in |
Washer Outside Diameter | 0.398 in |
Overall Length | 1 1/2 in |
Drill Tip Length | 9/32 in |
Drive Size | 5/16 in |
Head Width | 0.305 in |
Fastener Length | 1 1/2 in |
Size | #12 |
Length | 1 1/2 in |
Thread Size | #12 |
Description
Self Drill Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #12, Fastener Length 1 1/2 in, Drill Point Size 3, Drill Tip Length 9/32 in, Head Width 0.305 in, Head Height 0.206 in, Washer Outside Diameter 0.398 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Head Color Silver, Package Quantity 325
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.050.0020)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 25 PK (52578)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 48 PK (63654)
- ZORO SELECT Tanged Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-6GX2.0D)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.013.0075)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 300 PK (3712ABSW188)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 9000 PK (0812KPP188)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/4 in, Zinc Plated Steel Truss Head Square Drive, 3000 PK (0820KQM)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (3148KW)
- ZORO SELECT Self-Drilling Screw, #6-20 x 1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 5000 PK (0608KPP410)
- ZORO SELECT Self-Drilling Screw, #10-16 x 5 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (1080KW)
- Zoro Select Self-Drilling Screws