Shop All Self-Drilling Screws
Zoro Select
Self Drill Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 8000 PK
Mfr # TKHWI-1000750-3-8000P
Zoro # G4339106
product price: $307.99
/pk 8000, $0.04/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
External Hex Drive
Drilling Tip
- System of Measurement Inch
- Screw Size #10
- Driver Size 5/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TKHWI-1000750-3-8000P
- Zoro # G4339106
- UPC # 087302753254
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Driver Size | 5/16 in |
Head Dia. | 0.413 in |
Size | #10 |
Length | 3/4 in |
Head Height | 0.163 in |
Drill Point Size | 3 |
Thread Size | #10 |
Hex Width | 0.305 in |
Drill Point Length | 0.25 in |
Drill Tip Length | 1/4 in |
Washer Outside Diameter | 0.384 in |
Head Width | 0.305 in |
Drive Size | 5/16 in |
Overall Length | 3/4 in |
Fastener Length | 3/4 in |
Description
Self Drill Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #10, Fastener Length 3/4 in, Drill Point Size 3, Drill Tip Length 1/4 in, Head Width 0.305 in, Head Height 0.163 in, Washer Outside Diameter 0.384 in, Drive Size 5/16 in, Pack Size Bulk, System of Measurement Inch, Application Steel and Steel Studs, Head Color Silver, Package Quantity 8000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.020", Pk20 (MSC020-20)
- ZORO SELECT Concrete Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.018.0275)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 1/4 in L, Aluminum Body, 500 PK (AK42ABS201)
- USA INDUSTRIALS M3-0.50 x 25 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-241)
- ZORO SELECT Self Drill Screw, #10 x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 500 PK (TKHWI-1001250-3-500P)
- ZORO SELECT Self Drill Screw, #10 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 120 PK (TKHWI-1001000-3-120P)
- ZORO SELECT Self Drill Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 190 PK (TKHWI-1000500-2-190P)
- ZORO SELECT Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (U31810.021.0200)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Flat Head Square Drive, 5000 PK (1016KQF)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 4000 PK (B29580.016.0050)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Truss Head Square Drive, 3000 PK (260784)
- Zoro Select Self-Tapping Screws