Shop All Self-Drilling Screws
Zoro Select
Self Drill Screw, #10 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 400 PK
Mfr # TKHWI-1002000-3-400P
Zoro # G4457503
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
External Hex Drive
Drilling Tip
- System of Measurement Inch
- Screw Size #10
- Driver Size 5/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TKHWI-1002000-3-400P
- Zoro # G4457503
- UPC # 082893396415
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2 in |
Driver Size | 5/16 in |
Head Height | 0.163 in |
Head Dia. | 0.413 in |
Drill Point Size | 3 |
Hex Width | 0.305 in |
Drill Point Length | 0.25 in |
Washer Outside Diameter | 0.384 in |
Overall Length | 2 in |
Drill Tip Length | 1/4 in |
Head Width | 0.305 in |
Drive Size | 5/16 in |
Fastener Length | 2 in |
Size | #10 |
Thread Size | #10 |
Length | 2 in |
Description
Self Drill Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #10, Fastener Length 2 in, Drill Point Size 3, Drill Tip Length 1/4 in, Head Width 0.305 in, Head Height 0.163 in, Washer Outside Diameter 0.384 in, Drive Size 5/16 in, Pack Size Bulk, System of Measurement Inch, Head Color Silver, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U01060.101.0500)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 5/16"-18, Stainless Steel, Plain (A2420200000)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 50 PK (00675)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Hot Dipped Galvanized Finish, 400 PK (M04237.120.0001)
- ZORO SELECT Self Drill Screw, #10 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 120 PK (TKHWI-1001000-3-120P)
- ZORO SELECT Self Drill Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 190 PK (TKHWI-1000500-2-190P)
- ZORO SELECT Self Drill Screw, #10 x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 500 PK (TKHWI-1001250-3-500P)
- ZORO SELECT Self-Drilling Screw, 1/4"-20 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2500 PK (141607KWSMS2)
- ZORO SELECT Self-Drilling Screw, #12-24 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (1232KPFMS4W)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 750 PK (3716ABH)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (B31702.025.0100)
- Zoro Select Self-Tapping Screws