Shop All Self-Drilling Screws
Zoro Select
Self Drill Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 190 PK
Mfr # TKHWI-1000500-2-190P
Zoro # G4338354
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
External Hex Drive
Drilling Tip
- System of Measurement Inch
- Screw Size #10
- Driver Size 5/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TKHWI-1000500-2-190P
- Zoro # G4338354
- UPC # 087302818212
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1/2 in |
Driver Size | 5/16 in |
Head Height | 0.163 in |
Head Dia. | 0.413 in |
Drill Point Length | 0.203125 in |
Drill Point Size | 2 |
Hex Width | 0.305 in |
Drill Tip Length | 13/64 in |
Washer Outside Diameter | 0.384 in |
Head Width | 0.305 in |
Drive Size | 5/16 in |
Overall Length | 1/2 in |
Length | 1/2 in |
Thread Size | #10 |
Fastener Length | 1/2 in |
Size | #10 |
Description
Self Drill Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #10, Fastener Length 1/2 in, Drill Point Size 2, Drill Tip Length 13/64 in, Head Width 0.305 in, Head Height 0.163 in, Washer Outside Diameter 0.384 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Head Color Silver, Package Quantity 190
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 7/16 in L, Steel Body, 100 PK (TSC0814-100)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , 18-8 Stainless Steel Plain Finish, 100 PK (07578)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 0.30 to 0.32 in Head Ht, 3/8 in Lg, 25 PK (TSI0-80037P0-025P)
- LOKSERT Key Locking Insert, 4 Keys, #8-32 Int Thrd Sz, 1/4"-28 Ext Thrd Sz, 5 PK (MS51830-104 PKG5)
- ZORO SELECT Self Drill Screw, #10 x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 500 PK (TKHWI-1001250-3-500P)
- ZORO SELECT Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 80 PK (TKHWI-1002000-3-080P)
- ZORO SELECT Self Drill Screw, #10 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 400 PK (TKHWI-1002000-3-400P)
- ZORO SELECT Self-Drilling Screw, #10 x 1/2 in, Plain Stainless Steel Hex Head External Hex Drive, 100 PK (U31860.019.0050)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 6 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (1496KW)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (1016PPM)
- DAGGERZ Self-Drilling Screw, #14 x 6 in, Clear Zinc Plated Steel Hex Head Hex Drive, 500 PK (SDZ1460)
- Zoro Select Self-Tapping Screws