Shop All Self-Drilling Screws
Zoro Select
Self Drill Screw, #10 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 120 PK
Mfr # TKHWI-1001000-3-120P
Zoro # G4338381
product price: $9.95
/pk 120, $0.08/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
External Hex Drive
Drilling Tip
- System of Measurement Inch
- Screw Size #10
- Driver Size 5/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TKHWI-1001000-3-120P
- Zoro # G4338381
- UPC # 087302818243
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Driver Size | 5/16 in |
Head Dia. | 0.413 in |
Head Height | 0.163 in |
Drill Point Size | 3 |
Hex Width | 0.305 in |
Drill Point Length | 0.25 in |
Washer Outside Diameter | 0.384 in |
Overall Length | 1 in |
Head Width | 0.305 in |
Drill Tip Length | 1/4 in |
Drive Size | 5/16 in |
Size | #10 |
Fastener Length | 1 in |
Thread Size | #10 |
Length | 1 in |
Description
Self Drill Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #10, Fastener Length 1 in, Drill Point Size 3, Drill Tip Length 1/4 in, Head Width 0.305 in, Head Height 0.163 in, Washer Outside Diameter 0.384 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Head Color Silver, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Spade, Black Oxide Steel, 1 in Head Ht, 2 1/4 in Lg (Z1095)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Hot Dipped Galvanized, 100 PK (05616)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 4 in L, 10 PK (FBHEXB12134FTP10)
- ZORO SELECT Drywall Screw, #6 x 1 in, Steel, Phillips Drive, 500 PK (U31305.013.0100)
- ZORO SELECT Self Drill Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 190 PK (TKHWI-1000500-2-190P)
- ZORO SELECT Self Drill Screw, #10 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 400 PK (TKHWI-1002000-3-400P)
- ZORO SELECT Self Drill Screw, #10 x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 500 PK (TKHWI-1001250-3-500P)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Plain Stainless Steel Hex Head Hex Drive, 3000 PK (1016KW410)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Drive Head Torx Drive, 7000 PK (0816HTF)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0075)
- ITW Self-Drilling Screw, #12 x 2-3/4 in, Flat Head Phillips Drive, 40 PK (21384)
- Zoro Select Self-Tapping Screws