Shop All Self-Drilling Screws
Zoro Select
Self Drill Screw, #10 x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 500 PK
Mfr # TKHWI-1001250-3-500P
Zoro # G4338695
product price: $24.55
/pk 500, $0.05/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
External Hex Drive
Drilling Tip
- System of Measurement Inch
- Screw Size #10
- Driver Size 5/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TKHWI-1001250-3-500P
- Zoro # G4338695
- UPC # 082893396361
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 1/4 in |
Driver Size | 5/16 in |
Head Dia. | 0.413 in |
Size | #10 |
Head Height | 0.163 in |
Length | 1 1/4 in |
Hex Width | 0.305 in |
Thread Size | #10 |
Drill Point Size | 3 |
Drill Point Length | 0.25 in |
Washer Outside Diameter | 0.384 in |
Drive Size | 5/16 in |
Overall Length | 1 1/4 in |
Drill Tip Length | 1/4 in |
Head Width | 0.305 in |
Fastener Length | 1 1/4 in |
Description
Self Drill Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #10, Fastener Length 1 1/4 in, Drill Point Size 3, Drill Tip Length 1/4 in, Head Width 0.305 in, Head Height 0.163 in, Washer Outside Diameter 0.384 in, Drive Size 5/16 in, Pack Size Bulk, System of Measurement Inch, Head Color Silver, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 2 11/16 in Ht, Plain Stainless Steel (U17567.031.0150)
- ZORO SELECT #6-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0062)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Zinc Plated Finish, 100 PK (M38430.030.0001)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Painted Steel Pan Head Phillips Drive, 100 PK (53799)
- ZORO SELECT Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 80 PK (TKHWI-1002000-3-080P)
- ZORO SELECT Self Drill Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 190 PK (TKHWI-1000500-2-190P)
- ZORO SELECT Self Drill Screw, #10 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 400 PK (TKHWI-1002000-3-400P)
- ZORO SELECT Self-Drilling Screw, #10-16 x 2 in, 410 Stainless Steel Flat Head Torx Drive, 1500 PK (1032KTF410)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (3116KW4)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (0812KPM)
- ZORO SELECT Self-Drilling Screw, #6-20 x 1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 5000 PK (0608KPP410)
- Zoro Select Self-Drilling Screws