Shop All Weld & Self-Clinching Studs
Zoro Select
Self-Clinching Stud, 8-32 x 3/8 in, 3/8 in, Flush Head Self Clinching, Steel, Black Oxide Finish
Mfr # 0806SCNB
Zoro # G4739942
product price: $499.99
/pk 10000, $0.05/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flush Head Self Clinching
- Thread Size 8-32 x 3/8 in
- Stud Length 3/8 in
- Threaded Rod Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0806SCNB
- Zoro # G4739942
- Country of Origin Taiwan, Province of China
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 8-32 x 3/8 in |
Stud Length | 3/8 in |
Details
Item | Self-Clinching Stud |
Type | Flush Head Self Clinching |
Threaded Rod Material | Steel |
System of Measurement | Inch |
Threaded Rod Finish | Black Oxide |
Rockwell Hardness | C45 |
Description
8-32X3/8 Self Clinching Stud F/T Hardened Steel Heat Treated Black Oxide and Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 3/8"-24, Steel, Zinc Plated, 0.79 in Ht, 1.44 in Max Wing Span, 25 PK (U16251.037.0001)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04360.075.0600)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 1/2 in Bore Dia. (WHM-250-S02)
- MIDWEST FASTENER Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 50 PK (00830)
- ZORO SELECT Weld Stud, 3/8"-16, 1.109 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAL3)
- ZORO SELECT Weld Stud, 1/4"-20, 0.578 in, Bottom Projection, Steel, Black OxideFinish, 25 PK (1LAR3)
- ZORO SELECT Weld Stud, Adhesive Backed, Nylon, Plain Finish, 25 PK (011032ABTS100)
- ZORO SELECT Multi-Material Screws, 3/8-16x1 F, PK750, 3/8-16 x 1 in, 1 in, Projections Under Head, Steel, 750 PK (3716WB)
- ZORO SELECT Weld Stud, #10-32, 1.063 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAL4)
- ZORO SELECT Weld Stud, 3/8"-16, 1.609 in, Bottom Projection, Steel, Plain Finish, 1000 PK (1112WLJ)
- ZORO SELECT Weld Stud, 5/16"-18, 1.344 in, Bottom Projection, Steel, PlainFinish, 1000 PK (3120WB)
- Zoro Select Weld & Self-Clinching Studs