Shop All Weld & Self-Clinching Studs
Zoro Select
Self-Clinching Stud, 6-32X1/2, 3/8", Flush Head Broaching Type, Phosphor Bronze, Bronze Finish
Mfr # 0608SBKFH
Zoro # G4739382
product price: $756.99
/pk 4000, $0.19/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 6-32X1/2
- Type Flush Head Broaching Type
- Stud Length 3/8"
- Threaded Rod Material Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0608SBKFH
- Zoro # G4739382
- Country of Origin Taiwan, Province of China
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 6-32X1/2 |
Stud Length | 3/8" |
Details
System of Measurement | Inch |
Type | Flush Head Broaching Type |
Threaded Rod Material | Phosphor Bronze |
Item | Self-Clinching Stud |
Threaded Rod Finish | Bronze |
Color | Bronze |
Description
Captive Panel Screws, 6-32X1/2 B,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 6 in L, 5/8 in Sq (3006250625-6000)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U27101.019.0051)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Brass, 3 in L, 2 PK (38747)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 4-1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0425)
- ZORO SELECT Weld Stud, 1/4"-20, 1 in, Right-Angle, Steel, Black OxideFinish, 50 PK (1LAP6)
- ZORO SELECT Weld Stud, 1/4"-20, 1/2 in, Top Projection, Steel, Black OxideFinish, 100 PK (1LAP2)
- ZORO SELECT Weld Stud, #10-32, 0.688 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN7)
- ZORO SELECT Weld Stud, #8-32, 0.803 in, Bottom Projection, Steel, Black OxideFinish, 25 PK (1LAR5)
- ZORO SELECT Weld Stud, 1/4"-20, 0.375 in, Top Projection, Steel, PlainFinish, 2000 PK (1406WT)
- ZORO SELECT Weld Stud, 1/4"-20, 1.078 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN2)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 2 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-012-819-G100)
- Zoro Select Weld & Self-Clinching Studs