Shop All Weld & Self-Clinching Studs
Zoro Select
Self-Clinching Stud, 6-32 x 7/16 in, Self Clinching, Stainless Steel, Plain Finish, 1000 PK
Mfr # 0607SCBSOS
Zoro # G4882331
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self Clinching
- Thread Size 6-32 x 7/16 in
- Threaded Rod Material Stainless Steel
- System of Measurement Inch
- Threaded Rod Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0607SCBSOS
- Zoro # G4882331
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 6-32 x 7/16 in |
Details
Item | Self-Clinching Stud |
Type | Self Clinching |
Threaded Rod Material | Stainless Steel |
System of Measurement | Inch |
Threaded Rod Finish | Plain |
Meets/Exceeds | ASTM A 380 |
Material Grade | 303 |
Description
6-32X7/16 Self Clinching Standoff Full Thread 303 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, 18-8 Stainless Steel Brushed, 3/4 in OD, 2 PK (ZA0176-SS32D)
- ZORO SELECT Nylon Insert Lock Nut, M14-2.00, Steel, Class 10, Zinc Plated, 14 mm Ht, 50 PK (M12410.140.0001)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x1 L, PK10 (WWG-CLPZ-206)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx6" L, PK10 (U39350.031.0600)
- ZORO SELECT Weld Stud, 3/8"-16, 1.109 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAL3)
- ZORO SELECT Weld Stud, #10-32, 0.578 in + adhesive backing, Adhesive Backed, Nylon, Plain Finish, 25 PK (011032ABTS050)
- ZORO SELECT Multi-Material Screws, 1/4-20x1, PK1000, 1/4-20 x 1 1/4 in, 1 1/4 in, Projections Under Head, Steel (1420WB)
- ZORO SELECT Weld Stud, #8-32, 0.375 in, Right-Angle, Steel, Black OxideFinish, 100 PK (1LAL8)
- ZORO SELECT Weld Stud, 1/4"-20, 0.953 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAK4)
- ZORO SELECT Weld Stud, #8-32, 1 1/2 in, Right-Angle, Steel, PlainFinish, 1000 PK (0824WLJ)
- BSC PREFERRED Weld Studs Steel 3/8-16 Thread Size 1-1/4 Long 0.880 Base Diameter, 5PK (93865A510)
- Zoro Select Weld & Self-Clinching Studs