Shop All Lock Nuts
Zoro Select
Self Clinching Lock Nut, #6-32, Steel, Zinc Plated, 10000 PK
Mfr # 06-0NCL
Zoro # G2437240
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Lock Type Self Clinching
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 06-0NCL
- Zoro # G2437240
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | #6-32 |
Details
Item | Lock Nut |
Lock Type | Self Clinching |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
Lock Nuts,6-32-0 SELF CLINCHIN,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plow Bolt, 1/2"-13 Thrd Sz, 2-1/2" L, Steel, Zinc Plated, 275 PK (5040BP)
- ZORO SELECT Slotted Washer, Fits Bolt Size 1/2 in Steel, Black Oxide Finish (Z9429)
- METRIC BLUE Hex Nut, M10-1.50, Alloy Steel, Class 10, Blue Phosphate, 8 mm Ht, 25 PK (UST182708)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02539)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 25 PK (U12450.043.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-14, Steel, Grade C, Yellow Zinc, 1/2 in Ht, 5 PK (U12960.101.0002)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-14, Steel, Grade 2, Zinc Plated, 63/64 in Ht, 5 PK (U12320.087.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 10 PK (U51730.062.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, 316 Stainless Steel, Not Graded, Plain, 5 PK (U55915.100.0001)
- ZORO SELECT Lock Nut, 1/2"-20, Steel, Case Hardened, Zinc Baked, 0.31 in Ht, 250 PK (51NR)
- HILLMAN STOP NTS SAE 7/16-20 (180186)
- Zoro Select Lock Nuts