Shop All Lock Nuts
Zoro Select
Self Clinching Lock Nut, #10-24, Steel, Zinc Plated, 8000 PK
Mfr # 10-1NCL
Zoro # G2437581
product price: $733.99
/pk 8000, $0.09/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Lock Type Self Clinching
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10-1NCL
- Zoro # G2437581
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | #10-24 |
Details
Item | Lock Nut |
Lock Type | Self Clinching |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
Lock Nuts,10-24-1 SELF CLINCHIN,PK8000, Package Quantity 8000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 50 PK (06828)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0220 In (16610)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1 in Length, 25 PK (FBFHEADS516181P25)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 4 in Wd, Black (197058)
- ZORO SELECT Lock Nut, 5/16"-24, Nylon, Grade 8, Yellow Zinc, 0.25 in Ht, 600 PK (32NS8)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 11/32 in Ht, 1800 PK (B12450.031.0001)
- ZORO SELECT Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 10 mm Ht, 100 PK (M11590.100.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Yellow Zinc, 7/32 in Ht, 100 PK (U12920.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Nylon, Yellow Zinc, 1.125 in Ht, 14 PK (126NSTY)
- ZORO SELECT Nylon Insert Lock Nut, M16-1.50, Steel, Class 5, Zinc Plated, 16 mm Ht, 25 PK (M12320.160.0150)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51738.025.0001)
- Zoro Select Lock Nuts