Shop All Laundry Bags
Zoro Select
Self Adhesive Strip Plastic Water Soluble Laundry Bag Green
Mfr # WSB2633
Zoro # G4288457
product price: $92.15
/pk 100, $0.92/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Laundry Bag Material Plastic
- Overall Length 33 in
- Overall Width 26 in
- Overall Height 3/64"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WSB2633
- Zoro # G4288457
- UPC # 654866039331
- Country of Origin Viet Nam
- Category Laundry Bags
Dimensions
Overall Length | 33 in |
Overall Width | 26 in |
Overall Height | 3/64" |
Details
Item - Laundry Bags | Water Soluble Laundry Bag |
Laundry Bag Material | Plastic |
Color | Green |
Volume Capacity | 3.3 cu ft |
Load Capacity | 94 lb |
Laundry Bag Closure | Self Adhesive Strip |
For Use With | Equipment or Sewer Systems, Laundry Machines |
Type | With Closure |
Item | Water Soluble Laundry Bag |
Material | Plastic |
Description
Laundry Bags, Water Soluble Laundry Bag, Green, Volume Capacity 3.3 cu ft, Load Capacity 94 lb, Overall Length 33 in, Overall Width 26 in, Laundry Bag Material Plastic, Laundry Bag Closure Self Adhesive Strip, For Use With Equipment or Sewer Systems, Laundry Machines, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Cleaners & Detergents, Smart Tube® Spray Bottle, Fresh, 9 PK (35417)
- PIG Sorbents, 17 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT454)
- MALISH Hand & Nail Brush, White, White Plastic, 4 in L Overall, 12 PK (2090)
- WINDEX Cleaners & Detergents, 1 gal. Bottle, Citrus (682265EA)
- ZORO SELECT Open Top Polyester Mesh Laundry Bag Green (GT245125)
- ZORO SELECT Rubber Closure Polyester Mesh Laundry Bag White (NI245465)
- ZORO SELECT Open Top Polyester Mesh Laundry Bag White (GT245165)
- ZORO SELECT Drawstring Polyester Mesh Laundry Bag Yellow (MP245567)
- ZORO SELECT Rubber Closure Polyester Laundry Bag Yellow (ID245167)
- ZORO SELECT Open Top Polyester Mesh Laundry Bag Green (GL245525)
- HOSPITALITY 1 SOURCE Box Top Nonwoven Fabric Blanket Box Black (BLKTBOX-BL)
- Zoro Select Laundry Bags