Shop All Fastener Caps & Plugs
Zoro Select
Self-Adhesive Screw Cap, 9/16 in Dia, White, PVC 53 PK
Mfr # FCSP1SH916WH
Zoro # G4112857
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 9/16 in
- Color White
- Material PVC
- System of Measurement Inch
- Type Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FCSP1SH916WH
- Zoro # G4112857
- UPC # 663807281005
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Diameter | 9/16 in |
Details
Item | Self-Adhesive Screw Cap |
Color | White |
Material | PVC |
System of Measurement | Inch |
Type | Self-Adhesive |
Drive Type | No Drive |
Material Type | Plastic |
Description
Screw Cap, Material PVC, Color White, System of Measurement Inch, Diameter 9/16 in, Pack Size Small, Package Quantity 53
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U29580.016.0125)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (U01210.075.0350)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 5/16 in Nylon, Natural Finish, 40 PK (10SC312037)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.024.0150)
- ZORO SELECT Button Spoke Screw Plug, 1/4 in Dia, Black, Plastic 100 PK (9812PK)
- ZORO SELECT Socket Spoke Screw Plug, 8 mm Dia, Steel Plain, 50 PK (M07660.080.0100)
- ZORO SELECT Socket Spoke Screw Plug, 36 mm Dia, Steel Plain (M07660.360.0150)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Oak, Wood Plain, 52 PK (FC.WP.1SH916.NO)
- ZORO SELECT Button Spoke Screw Plug, 3/4 in Dia, Black, Plastic 100 PK (1379PK)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Black, PVC 53 PK (FCSP1SH916BL)
- SAS SAFETY 1/4" NPT THREADED PLUG OBAC (SA9813-21)
- Zoro Select