Shop All Security Seals
Zoro Select
Security Seal Press, Silver/Red
Mfr # 1F132
Zoro # G2853776
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application General Purpose Barrier
- Includes (2) Removable Blank Dies
- Color Silver/Red
- Material Nickel/Rubber
- Imprinting None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1F132
- Zoro # G2853776
- UPC # 190735400128
- Country of Origin China
- Category Security Seals
Dimensions
Length | 6 1/2 in |
Details
Primary Application | General Purpose Barrier |
Includes | (2) Removable Blank Dies |
Item | Security Seal Press |
Color | Silver/Red |
Material | Nickel/Rubber |
Imprinting | None |
Number of Digits | 0 |
Body Material | Nickel, Rubber |
For Use With | Lead and Wire Seals |
Description
Item Security Seal Press, Body Material Nickel, Rubber, For Use With Lead and Wire Seals, Length 6 1/2 in, Security Seal Brand Approved Vendor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43567)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A06-P01-A07)
- CENTER ENTERPRISES Ready2Learn™ Jumbo Circular Washable Paint/Ink Pad, 10 Colors (6615)
- ZORO SELECT Shop Ticket Holder, 12x9, Clear, PK50 (4YNT9)
- ZORO SELECT Lead Seal, Silver, PK100 (2CEC4)
- ZORO SELECT Tag Wire, Stainless Steel, PK100 (2CEC6)
- ZORO SELECT Lead Seal, Brass, Silver, PK100 (1F246)
- PARTNERS BRAND Cable Seals, 1/16" x 12" Black, PK100 (SE1050B)
- ICONEX Tamper Seal Label, 0.75 x 7, Red/White, PK2000 (ICX90232528)
- PARTNERS BRAND Cable Seals, 1/16" x 12", Red, PK100 (SE1050R)
- UNIVERSEAL Padlock Seals, Green, Plastic, PK50 (UPAD-S GREEN50)
- Zoro Select Protective Packaging