Shop All Keyed Pocket & Sliding Door Locks
Zoro Select
Security Lock, For All Doors, Sliding Door
Mfr # 50-682
Zoro # G4795581
product price: $0.50
/ea
$0.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Type All
- For Use With All Doors
- Features Compact Design, Fire Resistant
- Special Features Fire-Resistant
- Product Type Security Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50-682
- Zoro # G4795581
- UPC # 715384000859
- Country of Origin China
- Category Keyed Pocket & Sliding Door Locks
Details
Item | Security Lock |
Door Type | All |
For Use With | All Doors |
Features | Compact Design, Fire Resistant |
Special Features | Fire-Resistant |
Product Type | Security Lock |
Compatible Door Type | Sliding Patio Doors; Sliding Windows |
Description
Security Lock, For Use With All Doors, Door Type Sliding, Features Compact Design, Fire Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 223, Buna N, 0.13 In., PK25 (1RHH6)
- WRS 21" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 2040 (05-40020-4)
- PRIME-LINE Window Screen Tension Springs, 1/4 in. x 3-1/8 in., Spring Steel, Zinc (MP5527)
- GLOBAL INDUSTRIAL Drop-In Key Control Box, Keyed Alike, Gray, 4-3/8Wx3-1/4Dx7-1/4H (493371)
- ZORO SELECT Door Lock, Zinc, 7-5/16" L x 1-9/32" H (13-192)
- ZORO SELECT Door Latch, 3" L x 1/2" H (14-51)
- ZORO SELECT Security Latch, 3-53/64" L x 19/32" H (16-185)
- ZORO SELECT Sliding Patio Door Lock, Aluminum (1HFL2)
- PRIMELINE TOOLS Sliding Door Keeper with Zinc Diecast, Aluminum Finish (2 Pack) (MP2094-2)
- PRIMELINE TOOLS Sliding Door 1/2 in. Wide Keeper with Chrome Plated Diecast (2 Pack) (MP2082)
- NU-SET Sliding Patio Door Pin Lock (2970)
- Zoro Select Keyed Pocket & Sliding Door Locks